Shop All Disposable Cups and Lids
Solo Usa
Solo Cups SCC420MS 20 oz Poly Paper Hot Cup
Mfr # 420MS
Zoro # G403765909
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Solo Usa
- MFR # 420MS
- Zoro # G403765909
- UPC # 41165003352
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Solo single sided poly hot cups are great for serving hot beverages like coffee, tea or cocoa. The cups are lined with polyethylene which acts as a moisture barrier to keep liquid inside the cup and prevent leaking. Solo single sided poly hot cups feature a smooth rolled rim that gives rigidity to the cup and ensures a leak-resistant lid fit and are present in a variety of stock or custom prints to complement any operation.
Features:- 20 oz Poly Paper Hot Cup
- Disposable 20 oz. paper hot cup with Mistique print for serving coffee, tea, hot chocolate, and other hot beverages
- Polyethylene lining for resistance to leaking and moisture penetration
- Suitable for beverage temperatures up to 205 degrees F
- Rolled rim for rigidity and strength
- Capacity: 20 oz
- Dimension: 23.000" H x 11.063" W x 18.375" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Disposable Cold/Hot Cup 12 oz. White, Foam, Pk1000 (12J16)
- RISE BY DASH 10 cups Blue Coffee Maker (RCM100GBSK04)
- AYR KING Dip Basket, Round (9 Diameter, (B122)
- BETTY CROCKER Pizza Maker (BC-2958CR)
- HEFTY Cup, Printed, Clear, 20PK (RFPC21651)
- ABENA Lids, To-Go Containers Square Bowls, Clear, For use with item #133218 and 133217 (133219)
- DART CONTAINER Lid, Sipthru, F/16J16, 1M/Ct 10PK (DCC16SLCT)
- DART CONTAINER Cup, Foam, 12 Oz, We 40PK (DCC12J12)
- CAMBRO Disposable Lid fits Dine 6 oz. Swirl Tum (EACLST6190)
- DART Cappuccino Dome Sipper Lids, 12 oz, White, PK1000 PK (12EL)
- CREATIVE CONVERTING 563123B 9 oz. Fresh Lime Green Poly Paper Hot / Cold Cup, 24PK (999CP9LM)
- Solo Usa Disposable Cups and Lids