Shop All Disposable Cups and Lids
Solo Usa
Solo Cups DCCP16W Party Plastic Cold Drink Cups; White
Mfr # P16W
Zoro # G403765893
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Solo Usa
- MFR # P16W
- Zoro # G403765893
- UPC # 41594443040
- Country of Origin China
- Category Disposable Cups and Lids
Description
Durable, high-quality single-use cups are perfect for any occasion. Multi-layer construction for rigidity. Doesn't absorb liquid and resists cracking. Just right for water, sodas and juices.
Features:- Party Plastic Cold Drink Cups
- Color: White
- Capacity: 16 oz
- Material: Plastic
- Dimension: 17.438" H x 16.063" W x 20.000" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Square, 8 Pins, 5 A (P2RFZ-08-E)
- FRYMASTER Probe Assembly (1065419SP)
- CRESTWARE Mixing Bowl, Stainless Steel, 1-1/2 qt. (MBP01)
- LODGE Silicon Handl Hldr Ci Rd (ASHH41)
- KARAT EARTH 8 oz Eco-Friendly Paper Hot Cups, PK1000 (KE-K508)
- MCKESSON Polypropylene Drinking Cups, 9 oz., Clear, 1500PK (16-PDC9)
- BOARDWALK Translucent Plastic Cold Cup 9 oz., Pk100 (BWK TRANSCUP9)
- WE PROUDLY SERVE Cup, Hot, 12Oz, Wps1000/Ct 1000PK (SBK12434031)
- GENUINE JOE Translucent Beverage Cup5Oz, PK2500 (GJO10500)
- SOLO Bistro Hot Cup 8 oz. Maroon, Pk50 (378SI-0041)
- GENUINE JOE Cup, Cold, Paper, 3Oz, 50Pk 50PK (GJO03161)
- Solo Usa Disposable Cups and Lids