Shop All Cases and Totes
Solo
Urban Hybrid Briefcase, 5" x 17.25" x 17.24", Polyester, Black
Mfr # UBN310-4
Zoro # G5225855
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyester
- Length 12.5"
- Width 16.75"
- Depth 4"
Product Information
- Brand Solo
- MFR # UBN310-4
- Zoro # G5225855
- UPC # 30918006399
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 12.5" |
Width | 16.75" |
Depth | 4" |
Height | 12" |
Size | 15.6" |
Ring Size | 15.6" |
Inside Width | 16.5" |
Inside Height | 11.75" |
Inner Height | 17.25" |
Inner Width | 5" |
Details
Description
Solo Urban Hybrid Briefcase, 5" x 17.25" x 17.24", Polyester, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 27" x 20' Neoprene Floor Runner - Black (FRN27X20-BLK)
- BRECKNELL C3235 30Lb Cap, Waterproof NSF Check Weigher, Simple Keys, 6 Digit DSP, AC & Rechargeable Battery (816965002559)
- PILOT Pen, Frixion Colrstix, PK10 (072838324542)
- ZORO SELECT ECT32 20 x 20 x 12 RSC, 20x20x12 in (60YP90)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLB1514)
- SOLO Active Laptop Backpack 12-1/2"x6"x18-3/4", Black (ACV7004)
- SOLO 17" Laptop Case, Black/Orange (UBN7014)
- SOLO Backpack for Laptop 12-1/2"x7-1/2"x18", Black (PRO742-4)
- SOLO Zone Briefcase, 4.25" x 17.5" x 17.5", Nylon, Bronze (UBN350-3)
- SOLO Roller Laptop Case, Black (USLPT1364)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Light Gray (CE1956ALG1)
- Solo Cases and Totes