Shop All Sprayer Accessories
Solo
Swirl Plate
Mfr # 40-74-756
Zoro # G802693704
original price:
$4.05
16% off
new price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25
- Outside Diameter 0.01
- Length 0.25
- Width 0.25
Product Information
- Brand Solo
- MFR # 40-74-756
- Zoro # G802693704
- UPC # 720343747560
- Country of Origin Germany
- Category Sprayer Accessories
Dimensions
Height | 0.25 |
Outside Diameter | 0.01 |
Length | 0.25 |
Width | 0.25 |
Description
Solo;
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Shrub Rake, 8", Short Fiberglass Handle (92319)
- DIXON GARDEN HOSE DISPLAY 5/8 in GREEN RBR (GHD-SGH50)
- JACKSON JACKSON 00995700 Wheelbarrow Tray, Polyethylene, For 5.75 cu-ft Wheelbarrow (MP575FFBB/995700)
- A & I PRODUCTS Classical V-Belt (1/2" X 42") 19" x4" x1" (A-A40)
- SOLO Piston Pump Repair Kit (4900405K)
- SOLO Solo Sprayer Tank with Inflation Valve, 2.25 gal. (4071262V)
- SOLO Solo O-Ring for Pressure Hose Assembly, 454 456 457 0062144 (00-62-144)
- SOLO Replacement Solo Plunger (4074256)
- SOLO Solo Fill Head Screw 0010141 (00-10-141)
- SOLO Solo Cylinder Assembly (4073190)
- SOLO Nozzle, Flat Fan Spray (4074263)
- Solo Sprayer Accessories