Shop All Sprayer Accessories
Solo
Solo Sprayer Tank with Inflation Valve, 1 gal.
Mfr # 4071267V
Zoro # G202694288
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Height 3.5
- Length 8
- Outside Diameter 3.05
Product Information
- Brand Solo
- MFR # 4071267V
- Zoro # G202694288
- UPC # 720343712674
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Width | 8 |
Height | 3.5 |
Length | 8 |
Outside Diameter | 3.05 |
Description
Solo; 1-gal. tank with inflation valve for Solo 454 sprayer (Item No. 27986).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Sidewall, Blue, 10 ft W, 10 ft H (SR104TCBL04)
- LOGO BRANDS Michigan Bleacher Cushion (171-71B)
- BRIGGS & STRATTON GASKET SET-VALVE (695440)
- BRIARWOOD LANE Briarwood Lane BLA00015 56 in. Wooden Flag Pole (BLA00015)
- SOLO Sprayer Backpack 4Gal (425-101)
- SOLO Solo 450 Series Replacement Parts (48-00-185)
- SOLO Solo Vent Cap (40-74-123)
- SOLO Spray Boom, 24", 2 Nozzles (4900514)
- SOLO Solo O-Ring 0062291 (00-62-291)
- SOLO Solo Elbow and Nozzle Assortment 0610408P (06-10-408P)
- TEEJET Teejet Cap, PK4 (PK-CP8027-NYB)
- Solo Lawn Sprayers & Accessories