Shop All Sprayer Accessories
Solo
Solo Fill Head Screw 0010141
Mfr # 00-10-141
Zoro # G802693667
product price: $11.55
/ea
Sold in multiples of 2 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Height 0.5
- Length 2
- Outside Diameter 0.06
Product Information
- Brand Solo
- MFR # 00-10-141
- Zoro # G802693667
- UPC # 720343101416
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Width | 0.5 |
Height | 0.5 |
Length | 2 |
Outside Diameter | 0.06 |
Description
Solo .
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECH/IMPORT 12"X150' 1" Poultry Net (308418B)
- A & I PRODUCTS Micro-Rib V-Belt (37.0") 8" x3.5" x0.5" (A-370J6)
- PERKY-PET Copper Panorama Feeder (312C)
- KEYLINK FENCING & RAILING Lockable Gate Latch Black (93041202001)
- SOLO Plastic Adjustable Nozzle (4900527-P)
- SOLO Tank Cap w/Valve Assembly for Sprayer (4200242-P)
- SOLO Solo® Piston O-ring (00-62-264)
- SOLO Solo Cylinder Assembly (4073190)
- SOLO Solo Pressure Gauge Assembly (4900622)
- SOLO Solo Valve Plate (4061257)
- JACTO Jacto Sprayer Replacement EF Even Fan Nozzles (1197541)
- Solo Sprayer Accessories