Shop All Disposable Cups and Lids
Solo
Solo Cup SQ1830 18 oz Grips Plastic Cup - pack of 12
Mfr # 6161194
Zoro # G303978256
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Solo
- MFR # 6161194
- Zoro # G303978256
- UPC # 41165600100
- Country of Origin China
- Category Disposable Cups and Lids
Description
Features
- Size: 18 oz
- Grip security for less spillage and less mess
- Unique design fits more comfortably in any hand
- Mixed red and blue
- Matches plates Catalog ID: 40984403 and bowls
- Dimension: 9.5" H x 16" W x 23.5" L
- Weight: 12.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNBARRY Bearing , Std Scah, 3/4" Cast (57089-0)
- ACCUREX Sheave, 1Vp34 X 0.625, Tb Woods (352329)
- DINEX Insulated Bowl, 9 oz., Plastic Cranberry PK48 (DX330061)
- HATCO Toggle Switch 1/2 Dpst (02-19-008A-00)
- SOLO Cup, Hot, Paper, 10Oz 20PK (SCC370W2050)
- SOLO Cup, Water, Flat Bottom, 3Oz 50PK (SCC442050CT)
- SOLO Symphony Design Hot Cup 8 oz., Pk1000 (X8)
- SOLO Dart® SCCB200N, Souffle/Portion Cups, Plastic, 2 oz., 2500/Carton (SCC B200N)
- SOLO Bare Eco-Forward Paper Cold Cups, ProPlanet Seal, 9 oz, Green/White, 2000PK (R9BB-JD110)
- SOLO Cold Cup 20/50 7 oz., Clear, Plastic, Pk1000 (DCC TP7)
- CREATIVE CONVERTING 563124B 9 oz. Hunter Green Poly Paper Hot / Cold Cup, 24PK (999CP9HG)
- Solo Disposable Cups and Lids