Shop All Pressure Washer Hoses
Solo
Solo 48" Pressure Hose Assembly
Mfr # 49-00-515
Zoro # G602710632
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.2
- Hose Length 23
- Width 11
- Height 2.5
Product Information
- Brand Solo
- MFR # 49-00-515
- Zoro # G602710632
- UPC # 720343005158
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 0.2 |
Hose Length | 23 |
Width | 11 |
Height | 2.5 |
Description
48" Pressure Hose Assembly for use with Solo 450 series sprayers (Item Nos. 27986, 27987, 27988).
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 16 ft x 20 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-16X20)
- JOBES Organic Container Spikes (06128)
- AQUA JOE Indestructible Metal Base Oscillating Sprinkler | Customizable Coverage | 4500 sq ft Max Coverage (AJ-OMS18-TRB)
- DEROMA 7" Clay Cabo Planter (4L190PZ)
- STRAHMAN WASHDOWN EQUIPEMNT 50' X 58 SX White Hose SS Fitting W Int Sprng No Nozzle (HWS050SSWHITE)
- RMX INDUSTRIES Blubird Ag-Lite Bsal34100 Rubber Hot & Cold Water (BSAL34100)
- SIMPSON Monster Hose 3/8" with QC - 50 (41071)
- MTM HYDRO MTM Hydro 30.0050 Kobrajet 3/8" x 75' 4000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings (30.005)
- SPEEDAIRE Pressure Washer Hose, 1/4, 25 ft, 2600 psi (22KD97)
- RMX INDUSTRIES Blubird Ag-Lite Bsal3415 Rubber Hot & Cold Water G (BSAL3415)
- RMX INDUSTRIES Blubird Os Air Whip Hose 1/2 In. X 2 Ft. 1/2 In.N (BLBOSLD1203)
- Solo Pressure Washer Hoses