Shop All Cases and Totes
Solo
Rolling Briefcase 17.3", Black
Mfr # CLS9104
Zoro # G7486197
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 16 3/4"
- Depth 7"
- Features Carrying Handle, Telescoping Handle, Wheels
Product Information
- Brand Solo
- MFR # CLS9104
- Zoro # G7486197
- UPC # 030918010525
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 16 3/4" |
Depth | 7" |
Height | 14.38" |
Maximum Device Size | 17.3" |
Inner Width | 16.5" |
Inner Height | 14.25" |
Inner Depth | 6.75" |
Details
Item | Cases |
Color | Black |
Material | Polyester |
Features | Carrying Handle, Telescoping Handle, Wheels |
Weight | 6.6 lbs |
Closure Type | Zipper |
For Use With | Laptops |
Number of Compartments | 3 |
Description
Briefcase,Rollng,17.3 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Dr.Grip, Blpnt, 1.0Mm, Bk (36100)
- TAPE LOGIC Tape Logic® #7500 Reinforced Water Activated Tape, 3" x 375', Kraft, 8/Case (T9067500)
- SEALER SALES Replacement Kit for KF-450F (RK-18F-KF-450F)
- FROGGY'S FOG 2oz. Zombie - Scented Cologne Spray (SPR-2OZ-ZOMB)
- SOLO Briefcase, 17.3", Backpack, Black (ACV7114)
- SOLO Laptop Briefcase 17"x5-1/4"x13", Gray (CLA3144)
- SOLO 17" Laptop Case, Black/Orange (UBN7014)
- SOLO 16" Laptop Case, Black, Polyester (USLCLA1164)
- SOLO Catalog/Laptop Case, Black (USLPV784)
- SOLO Vinyl Briefcase 17-1/2"x12-1/2", Black (USLK854)
- PROSKIT Electronics Master Kit, Briefcase Style (PK-1700NA)
- Solo Cases and Totes