Shop All Disposable Cutlery
Solo
Disposable Knife, Clear, Heavy Weight, PK1000
Mfr # GDC6KN-0090
Zoro # G4494957
product price: $228.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color Clear
- Basic Foodware Material PS - Polystyrene
- Material Polystyrene
- Set Contents Includes 1000 knives
Product Information
- Brand Solo
- MFR # GDC6KN-0090
- Zoro # G4494957
- UPC # 738780107830
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 7 in |
Details
Disposable Cutlery Grouping | Knife |
Disposable Foodware Color | Clear |
Foodservice Item Weight | Extra-Heavyweight |
Basic Foodware Material | PS - Polystyrene |
Item | Utensils |
Material | Polystyrene |
Set Contents | Includes 1000 knives |
Color | Clear |
Description
Knife,Hvy Wght,Clear,PK1000, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Food Processor Blade, Scalloped, 1/4 In. (15113)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Shredded Coconut 24 oz. Bag, PK4 (1135S244)
- HOBART Door Spring (00-404053-00001)
- GHIRARDELLI Ghirardelli White Coating Wafer 25lbs (62403)
- SOLO Disposable Fork, Clear, Pk1000 (GDC5FK-0090)
- SOLO Impress Heavyweight Full-Length Polystyrene Cutlery, Fork, Black, 1000PK (HSKF-0004)
- SOLO Impress Heavyweight Full-Length Polystyrene Cutlery, Knife, Black, 1000PK (HSKK-0004)
- SOLO Cutlery, Spoon, 1-1/2"Wx6"Lx1/2"H, 1000/CT, White PK (SCCHSWT0007)
- SOLO Teaspoons, Heavyweight Plastic, 1000/CT, White PK (SCCGBX7TW0007)
- SOLO Knives, Heavyweight Plastic, 1000/CT, White PK (SCCGBX6KW0007)
- TOUCH OF COLOR Turquoise Blue Plastic Knives, 7.5", 288PK (019931)
- Solo Disposable Cutlery