Shop All Drinking Glasses
Solo
Cup, Paper Souffle, .5 oz., White, PK5000
Mfr # SCC 050
Zoro # G4495088
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portion
- Capacity 0.5 oz
- Color White
- Material Paper
Product Information
- Brand Solo
- MFR # SCC 050
- Zoro # G4495088
- UPC # 738780553750
- Country of Origin United States
- Category Drinking Glasses
Details
Item | Cup,Paper Souffle,.5 oz.,White,PK5000 |
Type | Portion |
Capacity | 0.5 oz |
Color | White |
Material | Paper |
Description
Cup,Paper Souffle,.5 oz.,White,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS Cord Set 125 Volt Nema 5-20P (2E-34538)
- BLOOMFIELD Thermostat Sj, 3/8 X 5-3/4, 20 (2T-30133)
- BARISTA SELECT Milk Topping, 1.1 Lb Bags, PK20 PK (014290)
- FOODSAVER FOODSAVER QT BAGS BX44 (FSFSBF0226NP)
- ITI Flute Wine Glass, 6-1/2 Oz, PK24 (4640)
- LIBBEY Libbey 10.5 oz. Glass Goblet 1 Glass, PK24 (3712)
- ANCHOR HOCKING Anchor Hocking 15 oz. Heavy Base Iced Tea Glass, PK36 (3175U)
- LOGO BRANDS Utah Jazz 16oz Gameday Pint Glass (729-G16P-1)
- LOGO BRANDS New York Mets 16oz The 7Line Spirit Pint Glass (519-G16P-C1)
- LOGO BRANDS Penn State 16oz Flipside Powder Coat Curved Beverage (196-S16PB-34)
- TARIFA 12 oz Old Fashioned Lead Free Crystal Scotch Glass, Clear - 4 Piece (TA1879503)
- Solo Drinking Glasses