Shop All Disposable Cups and Lids
Solo
Cold Cup, Plastic, 16 oz., PK1000
Mfr # RTP16DBARE
Zoro # G6612468
product price: $187.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 16 oz
- Disposable Foodware Coating/Lining Polyethylene
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Bare
Product Information
- Brand Solo
- MFR # RTP16DBARE
- Zoro # G6612468
- UPC # 041594992029
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Clear, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 626TP, 626TS, DLR626, DLW626, DNR626, FSC Certified No, Material Plastic, Maximum Capacity 16 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Bare, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL SlicingShredding Disc (990168000)
- CONTINENTAL REFRIGERATION Blade, Fan (Evap) 4 Plastic Cw (Black) (40627)
- ASTRO PNEUMATIC PRESSURE POT 2-QUART (AO2PG7PT)
- BUNN Faucet, Hot Water Kit (12915.0000)
- SOLO Double Sided Poly Paper Cold Cups, 28 oz to 32 oz, Coca-Cola Design, White/Gray, 480PK (RN32CB-K1038)
- SOLO Plastic Souffle Cup 2 oz., Pk2500 (DCC B200N-0100)
- SOLO Cup, 16-18Oz, Trtd, Symph 20PK (SCCRW16J8000CT)
- SOLO Compostable Paper Hot Cups, ProPlanet Seal, 8 oz, White/Green, PK1000 (378PLA-PLANET)
- SOLO Lid, Hot Cup, 8 Oz, We 100PK (SCCDLX8R00007)
- SOLO Flat Bottom Water Cup 5 oz., Pk3000 (R53SYM)
- DART Dart Y12S CPC 12 oz Translucent Squat Plastic Polystyrene Cup; Case of 1000 (Y12S CPC)
- Solo Disposable Cups and Lids