Shop All Disposable Cups and Lids
Solo
Cold Cup, Plastic, 12 oz., PK1000
Mfr # RTP12BARE
Zoro # G6607778
product price: $173.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Coating/Lining Polyethylene
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Bare
Product Information
- Brand Solo
- MFR # RTP12BARE
- Zoro # G6607778
- UPC # 041165079807
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Multi, Compostable Not Compostable, Compatible Manufacturer Lid Part Number DLR662, FSC Certified No, Material Plastic, Maximum Capacity 12 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Bare, Recyclable Yes, SFI Certified No, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Individually Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Iowa 14oz Relief Mug (155-C14RM)
- DELICUBE 8 oz. Deli Container Clear Rectangular Base, PK400 (DR-508-CB)
- BERG Water Pump For Bim=350H/350F/529H/500F (03.010.001)
- ALLPOINTS Infinite Switch 208V (421477)
- SOLO Disposable Cold Cup, Paper, 12 oz., PK2000 (R12BB-JD110)
- SOLO Cup, 16-18Oz, Trtd, Symph 20PK (SCCRW16J8000CT)
- SOLO Flat Bottom Water Cup 5 oz., Pk100 (R53SYMPK)
- SOLO Cup, Water, Flat Bottom, 3Oz 50PK (SCC442050CT)
- SOLO Squat Cold Cup 16 oz. Clear, Plastic, Pk1000 (DCC TP16D)
- SOLO Cup, Ultra Clear, 24Oz 30PK (SCCTD24)
- DART Disposable Cold/Hot Cup 8 oz. White, Foam, Pk1000 (8J8)
- Solo Disposable Cups and Lids