Shop All Disposable Cups and Lids
Solo
Cold Cup, Paper, 7 oz., PK2000
Mfr # R7BB-JD110
Zoro # G6610812
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 7 oz
- Disposable Foodware Coating/Lining Wax
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Bare
Product Information
- Brand Solo
- MFR # R7BB-JD110
- Zoro # G6610812
- UPC # 041165119909
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based Yes, BPI Certified No, Color Multi, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number L7N-0100, FSC Certified No, Material Paper, Maximum Capacity 7 oz, Microwave Safe No, Number of Cups Included 2,000, Pattern Bare, Recyclable Yes, SFI Certified Yes, Standards ASTM D6868, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Individually Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Bright White PK36 (ALR31)
- ECO-PRODUCTS World Art Renewable Compostable Hot Cups, 10 oz., PK1000 PK (EP-BHC10-WA)
- HATCO Heat Lamp - Ptfe Coated , 230V/250W, Clear (23010000)
- HASTINGS HOME Ice Cream Maker, Sorbet, Frozen Yogurt Dessert Machine, 1-quart Capacity with Included Recipes, White (133169NLX)
- SOLO Cup, Cone, 4.25Oz 25PK (SCC42BR)
- SOLO SOLO® Bare Treated Paper Cone Water Cups, 6 oz, WH, 200/Sleeve, 25 Sleeves/Carton (6RB-2050)
- SOLO Cold Cup, Plastic, 16 oz., PK1000 (RTP16DBARE)
- SOLO Cold Cup, Plastic, 12 oz., PK1000 (RTP12BARE)
- SOLO Cup, 16-18Oz, Trtd, Symph 20PK (SCCRW16J8000CT)
- SOLO Cup, Paper, Hot, Bistro, 16Oz 50PK (SCC316SI0041)
- SOLO Double Sided Poly Paper Cold Cups, 28 oz to 32 oz, Coca-Cola Design, White/Gray, 480PK (RN32CB-K1038)
- Solo Disposable Cups and Lids