Shop All Cases and Totes
Solo
Catalog/Laptop Case, Black
Mfr # USLPV784
Zoro # G5562417
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 18 3/4 in
- Depth 8"
- Features Carrying Handle, Lock(s), Telescoping Handle, Wheels
Product Information
- Brand Solo
- MFR # USLPV784
- Zoro # G5562417
- UPC # 030918557846
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 18 3/4 in |
Depth | 8" |
Height | 14" |
Overall Depth | 8 in |
Overall Height | 14 in |
Overall Width | 18 in |
Inner Width | 17" |
Inner Depth | 7" |
Inner Height | 13" |
Maximum Device Size | 16" |
Details
Item | Rolling Laptop Case |
Color | Black |
Material | Polyester |
Features | Carrying Handle, Lock(s), Telescoping Handle, Wheels |
Closure Type | Zipper |
Weight | 10.9 lbs |
For Use With | Laptops |
Lock Type | Combination |
Number of Compartments | 2 |
Product Type | Rolling Laptop Case |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 0 |
Description
Rolling Laptop Case, Color Black, Material Polyester, Width 18 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI SUPERCOOL Warranty Seal Blue 18 oz Poly Squeeze (TSFTSB)
- ENERGEL Pen, Energel Rtx, X-Fine, Bk (BLN73A)
- ADIROFFICE Through the Wall Drop Box with Adjustable Chute Mail Receptacle (ADI631-10-WHI)
- UST Strapping dispenser for Polyester/Steel straps, core size 16" (UST 2502)
- SOLO Zone Briefcase, 4.25" x 17.5" x 17.5", Nylon, Bronze (UBN350-3)
- SOLO Urban Hybrid Briefcase, 5" x 17.25" x 17.24", Polyester, Black (UBN310-4)
- SOLO 16" Laptop Backpack, Black (USLCLA7034)
- SOLO Laptop Briefcase 17"x5-1/4"x13", Gray (CLA3144)
- SOLO Backpack for Laptop 12-1/2"x7-1/2"x18", Black (PRO742-4)
- SOLO Briefcase, Polyester, 4"Wx18-1/2"Lx13-3/4"H, Black/Orange (USLUBN3004)
- PACON Yarn Tote, 12"x10-1/2", Blue (PAC0000875)
- Solo Cases and Totes