Shop All Tablet Accessories
Solo
Case, 5.5 in. to 8.5 in.Tablets, Black
Mfr # UBN2204
Zoro # G9555287
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 1/8 in
- Length 5 19/32 in
- Material Polyester
- Width 1 in
- Color Black
Product Information
- Brand Solo
- MFR # UBN2204
- Zoro # G9555287
- UPC # 030918009031
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 8 1/8 in |
Length | 5 19/32 in |
Width | 1 in |
Depth | 1.2" |
Overall Width | 5 5/8 in |
Overall Height | 8 1/8 in |
Fits Screen Size | 8 1/2 in |
Details
Item - Tablet Cases and Holders | Case with Built-in Stand |
Material | Polyester |
Color | Black |
Compatible With | 5.5 in to 8.5 in Tablets |
Item | Tablet Case |
Tablet Cases, Holders, Screen Protectors - Item | Case with Built-in Stand |
Product Type | Carrying Case |
Compatibility | Apple - iPad mini |
Features | Magnetic Strap, Tensioned Clips |
Compatible Brand | Universal |
Compatible Series | Universal |
Description
Case with Built-in Stand, Compatible With 5.5 in to 8.5 in Tablets, Material Polyester, Color Black, Length 5 19/32 in, Width 1 in, Height 8 1/8 in, Tablet Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bell Button, Rectangular Rope Oil Rubbed Bronze (BBSR333U10B)
- 3M 3M Gold Privacy Filter For Widescreen Laptop 13.3In Unframed 16:9 (GF133W9B)
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Ml (EDS-2016-ML)
- WINEGARD Rayzar Amplified Portable Indoor Hd Antenna (RVRZ85)
- SOLO Velocity Slim Case for iPad Air, Navy/Black (IPD2026-5)
- SOLO Case, 8.5 in. to 11 in. Tablets, Black (UBN2214)
- KELLYREST Tablet Holster, Magnatuff, Black (KCS10008)
- CTA DIGITAL Articulated Security Tablet Wall Mount (PAD-ASWM)
- INGENICO ISC Signature Capture Stylus Replacement Pen (4007200)
- OBECO ObeCo OBPR-TWP-811SFRAME Framed Mesh iPad/Tablet Holder - 8" x 11", Black (OBPR-TWP-811SFRAME)
- STREAMLIGHT POCKET CLIP F/STYLUS PRO (SR660024)
- Solo Tablet Accessories