Shop All Lawn & Garden Sprayers
Solo
416-Li Li-Ion Battery Backpack Sprayer
Mfr # 441
Zoro # G602694161
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.6
- Height 9.8
- Width 15.6
- Weight 11
Product Information
- Brand Solo
- MFR # 441
- Zoro # G602694161
- UPC # 720343424003
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Length | 22.6 |
Height | 9.8 |
Width | 15.6 |
Details
Weight | 11 |
Description
The Solo 441 Lithium-ion Diaphragm Sprayer is powered by a quiet 11V battery that delivers up to 4 hours of runtime on a single 2-hour charge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POOPY POUCH Pet Waste Bags, 0.75 gal., 14 micron, PK12 (PP-H-200)
- MTD Plug Asm-Mulch (687-05133C)
- HOPPY Hopkins SubZero 10 in. Bear Claw Ice Scraper, 10PK (16721)
- CHAMPION POWER EQUIPMENT Chipper Shredder, 3'', Champion 224 cc Engine (200905)
- SOLO 2.25 Gal.Viton Seals Industrial Sprayer (456-HD)
- SOLO One-Hand Spritzer Sprayer, 1.5 qt. (415)
- SOLO 1 gal. Farm and Landscape Sprayer, 48" Hose Length (430-1G)
- SOLO 2.25 gal Sprayers, Hoses and Nozzles, 48" Hose Length, 45 PSI Max Pressure (456-HD)
- SOLO 1-1/2 gal. Clean line Handheld Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (307-A)
- SOLO 1-27/32 gal. Clean line Handheld Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (307-B)
- FIMCO 30 gal. Spot Sprayer, 15 ft. Hose Length (LG-30-EC)
- Solo Lawn Sprayers & Accessories