Shop All Lawn & Garden Sprayers
Solo
3 gal. Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 48 in Hose Length
Mfr # 458-V
Zoro # G5046658
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 3 gal.
- Max Sprayer Pressure 45 psi
- Hose Length 48 in
- Nozzle Spray Pattern Cone, Fan, Jet
- Tank Material HDPE
Product Information
- Brand Solo
- MFR # 458-V
- Zoro # G5046658
- UPC # 720343045802
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48 in |
Wand Length | 28 in |
Fill Opening Size | 4 1/2 in |
Details
Sprayer Tank Capacity | 3 gal. |
Item | Handheld Sprayer |
Max Sprayer Pressure | 45 psi |
Nozzle Spray Pattern | Cone, Fan, Jet |
Tank Material | HDPE |
Sprayer Application | Lawn and Garden, Pest Control |
Sprayer Nozzle Material | Plastic |
Includes | Base, Inflation Valve |
In Tank Filter | No |
Sprayer Pressure Release | Yes |
Wand Material | HDPE |
Adjustable Nozzle | Yes |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Pest Control, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release Yes, Tank Material HDPE, In Tank Filter No, Hose Length 48 in, Fill Opening Size 4 1/2 in, Wand Material HDPE, Nozzle Spray Pattern Cone, Fan, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Plastic, Max Sprayer Pressure 45 psi, Wand Length 28 in, Includes Base, Inflation Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Carb Repair Kit (25 757 01-S)
- MILLER MFG Miller Manufacturing 405073156 157315 26 x 24 x 37 in. Large Plastic Pet Crate (405073156)
- KOHLER Cap Fuel Tank (63 173 03-S)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, K095 Bar Mnt, 18" (180PXBK095)
- SOLO 1/4 gal. One-Hand Pressure Sprayer, Polyethylene Tank, Jet, Mist Spray Pattern, 40 psi Max Pressure (418)
- SOLO 1-1/4 gal. Professional Sprayer, 48" Hose Length (454)
- SOLO 2 Gal. Acid Tank Sprayer (462)
- SOLO Deluxe Backpack Sprayers (475-B-DELUXE)
- SOLO 3 gal. Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 6 ft Hose Length (458-Rollabout)
- SOLO Pump Repair Kit Viton (4900407-K)
- SOLO Multiple Spray Pattern Nozzle Speed Tip (4074666-P)
- Solo Lawn Sprayers & Accessories