Shop All Lawn & Garden Sprayers
Solo
2L One-Hand Equine Sprayer
Mfr # 420
Zoro # G2796171
original price:
$21.95
7% off
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Type Handheld
- Sprayer tank capacity 2L
- Sprayer type Handheld
Product Information
- Brand Solo
- MFR # 420
- Zoro # G2796171
- UPC # 720343420005
- Country of Origin Taiwan, Province of China
- Category Lawn & Garden Sprayers
Details
Item | One-Hand Pressure and Battery-Operated Sprayer |
Sprayer Type | Handheld |
Sprayer tank capacity | 2L |
Sprayer type | Handheld |
Description
One-Hand Equine Sprayer,2L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 16oz Bottle (BB-AIO-16OZ)
- KENYON Level Head Rake, 66" Red Alum Handle (42690)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2W693)
- RAPALA X-Rap® Saltwater 3-1/8 Electric Chicken (SXR08EC)
- SOLO One-Hand Sprayers (418-1L)
- SOLO Backpack Sprayer 4 Gal (475-101)
- SOLO 2-1/4 gal. Handheld Sprayer, Polyethylene Tank, Fan Spray Pattern, 48 in Hose Length (456V)
- SOLO 1-27/32 gal. Clean line Handheld Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (307-B)
- SOLO 3 gal. Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 48 in Hose Length (458)
- SOLO 2L, 7 in. Wand One-hand Sprayer (419)
- SOLO 3 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48 in Hose Length (473D)
- Solo Lawn & Garden Sprayers