Shop All Cases and Totes
Solo
17" Laptop Case, Silver, Aluminum
Mfr # USLAC10010
Zoro # G5743157
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Laptop Up to 17 in
- Color Silver
- Material Aluminum
- Length 13 1/4 in
- Width 18 in
Product Information
- Brand Solo
- MFR # USLAC10010
- Zoro # G5743157
- UPC # 030918000441
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 13 1/4 in |
Width | 18 in |
Depth | 5 in |
Height | 13" |
Overall Height | 13 1/4 in |
Overall Depth | 5 in |
Overall Width | 18 in |
Inner Height | 12" |
Maximum Device Size | 17.3" |
Inner Width | 17.5" |
Inner Depth | 4" |
Description
Laptop Case, Fits Laptop Up to 17 In., Color Silver, Material Aluminum, Length 13-1/4 In., Width 18 In., Depth 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 10" x 10", Kraft, 25/Bundle (11A760)
- GARDNER BENDER Insulated Bell Wire Staple, White - 40 pk. (MSW-1540)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 10", Kraft, 25/Bundle (11A685)
- ARROW FASTENER Arrow Fastener 508M1 1000 Pack. T50 .5 in. Staples (677916)
- SOLO Briefcase Laptop 17.3", Black (LVL3304)
- SOLO Catalog/Laptop Case, Black (USLPV784)
- SOLO 17" Laptop Case, Black/Orange (UBN7014)
- SOLO Draft Backpack, 6.25" x 18.12" x 18.12", Nylon, Black (VAR701-4)
- SOLO Briefcase, 17.3", Backpack, Black (ACV7114)
- SOLO Urban Hybrid Briefcase, 5" x 17.25" x 17.24", Polyester, Black (UBN310-4)
- NITE IZE Armband, Black (HPAT-01-R7)
- Solo Cases and Totes