Shop All Cases and Totes
Solo
17" Laptop Case, Black/Orange
Mfr # UBN7014
Zoro # G9555262
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Laptop Up to 17.3 in
- Color Black
- Material Polyester
- Length 17 1/2 in
- Width 11 3/4 in
Product Information
- Brand Solo
- MFR # UBN7014
- Zoro # G9555262
- UPC # 030918008829
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 17 1/2 in |
Width | 11 3/4 in |
Depth | 8 in |
Height | 18.5" |
Overall Height | 18 1/2 in |
Overall Depth | 8 1/2 in |
Overall Width | 12 1/2 in |
Inner Depth | 8.25" |
Inner Width | 12.25" |
Maximum Device Size | 17.3" |
Inner Height | 18.25" |
Details
Item | Laptop Case |
Fits | Laptop Up to 17.3 in |
Color | Black |
Material | Polyester |
Includes | Shoulder Strap |
Features | Carrying Handle, Shoulder Strap |
Weight | 2.335 lbs |
Closure Type | Zipper |
Number of Compartments | 3 |
For Use With | Laptops; Tablets |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 4 |
Product Type | Laptop Backpack |
Description
Laptop Case, Fits Laptop Up to 17.3 in, Color Black, Material Polyester, Length 17 1/2 in, Width 11 3/4 in, Depth 8 in, Includes Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREFERRED PLASTICS & PACKAGING CO.. Hybrid Stretch Wrap Film, 47 Gauge, 18 x 1476' (18x47x1476'AEP XH)
- TAPE LOGIC Tape Logic® Labels, "Caution When Opening With Sharp Edges", 3" x 5", Fluorescent Yellow, 500/Roll (DL1224)
- UNIVERSAL Desk Pad Calendar, 22 x 17, 2021 (71002)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 2InX600Ft, PK14 (K2163)
- SOLO 16" Laptop Case, Black, Polyester (USLCLA1164)
- SOLO Urban Hybrid Briefcase, 5" x 17.25" x 17.24", Polyester, Black (UBN310-4)
- SOLO 16" Laptop Backpack, Black (USLCLA7034)
- SOLO Briefcase, 17.3", Backpack, Black (ACV7114)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLB1514)
- SOLO Laptop Briefcase 17"x5-1/4"x13", Gray (CLA3144)
- NITE IZE Cell Phone Case, Black, Nylon, Elastic (CCCXT-01-R3)
- Solo Cases and Totes