Shop All Lawn & Garden Sprayers
Solo
11/32 gal. Clean line Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure
Mfr # 301-A
Zoro # G8093237
original price:
$23.15
13% off
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 11/32 gal.
- Sprayer Type Handheld
- Max Sprayer Pressure 45 psi
- Nozzle Spray Pattern Cone, Fan, Jet
- Tank Material HDPE
Product Information
- Brand Solo
- MFR # 301-A
- Zoro # G8093237
- UPC # 720343301007
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Pump Length | 7 in |
Fill Opening Size | 2 in |
Wand Length | Wand Not Included |
Details
Item | Clean line Handheld Sprayer |
Sprayer Tank Capacity | 11/32 gal. |
Sprayer Type | Handheld |
Max Sprayer Pressure | 45 psi |
Nozzle Spray Pattern | Cone, Fan, Jet |
Tank Material | HDPE |
Adjustable Nozzle | Yes |
Sprayer Pressure Release | Yes |
Sprayer Nozzle Material | Plastic |
Features | Pressure Relief Valve, Translucent Bottle Large 2 in Tank Opening |
Sprayer Application | Cleaning and Degreasing, Janitorial and Sanitation, Lawn and Garden |
In Tank Filter | Yes |
Wand Material | Polypropylene |
Seal/Gasket Material | Viton(R) |
tank material | HDPE |
max sprayer pressure | 45 psi |
Sprayer type | Handheld |
Sprayer tank capacity | 1.25L |
Nozzle Spray pattern | Cone, Fan, Jet |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Janitorial and Sanitation, Lawn and Garden, Sprayer Tank Capacity 11/32 gal, Sprayer Pressure Release Yes, Tank Material HDPE, In Tank Filter Yes, Fill Opening Size 2 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Fan, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Plastic, Max Sprayer Pressure 45 psi, Wand Length Wand Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKERS Razor Walkie Talkie (GWP-RZRWT)
- FLAGZONE Durawavez Nylon Outdoor Flag with Heading & Grommets, Texas, 3ft x 5ft (2422051)
- AFTERMARKET PTO Quick Release Pin Assembly (CLO70-0126)
- HUSQVARNA Forward Plate Compactor (LF80 LAT)
- SOLO 11/32 gal. Clean line Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure (301-B)
- SOLO 2.25 Gal.Viton Seals Industrial Sprayer (456-HD)
- SOLO 2 Gal. Acid Tank Sprayer (462)
- SOLO 2-1/4 gal. Handheld Sprayer, Polyethylene Tank, Fan Spray Pattern, 48 in Hose Length (456V)
- SOLO 1-1/2 gal. Handheld Sprayer, Polyethylene Tank, Fan Spray Pattern, 48 in Hose Length (454V)
- SOLO 417Li 45 Gallon BatteryPowered Backpack Sprayer (417-Li)
- CHAPIN 2 gal. Sure Spray Deluxe Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (26020)
- Solo Lawn & Garden Sprayers