Shop All Lawn & Garden Sprayers
Solo
1-27/32 gal. Clean line Handheld Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length
Mfr # 307-B
Zoro # G7915586
original price:
$78.99
7% off
new price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Type Handheld
- Max Sprayer Pressure 45 psi
- Hose Length 48"
- Nozzle Spray Pattern Fan
- Tank Material HDPE
Product Information
- Brand Solo
- MFR # 307-B
- Zoro # G7915586
- UPC # 720343030709
- Country of Origin Germany
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48" |
Pump Length | 11 in |
Fill Opening Size | 4 1/2 in |
Wand Length | 20 in |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Cleaning and Degreasing, Janitorial and Sanitation, Sprayer Tank Capacity 1 27/32 gal, Sprayer Pressure Release Yes, Tank Material HDPE, In Tank Filter No, Hose Length 48 in, Fill Opening Size 4 1/2 in, Wand Material Polypropylene, Nozzle Spray Pattern Fan, Adjustable Nozzle No, Sprayer Nozzle Material Plastic, Max Sprayer Pressure 45 psi, Wand Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Grain Scoop, Polymer Blade, 30 in L Wood Handle (49053)
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine 237001, 4PK (41-ROT-07-0039-QTY4)
- CAMCO Drinking Water Hose 10' (22823)
- HAWK Hawk Place Baits, Pest Control (31186)
- SOLO 1-21/64 gal. Clean line Handheld Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (305-A)
- SOLO 1-1/2 gal. Clean line Handheld Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (307-A)
- SOLO 1-21/64 gal. Clean line Handheld Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (305-B)
- SOLO 1/4 gal. One-Hand Pressure Sprayer, Polyethylene Tank, Jet, Mist Spray Pattern, 40 psi Max Pressure (418)
- SOLO 2 Gal. Acid Tank Sprayer (462)
- SOLO 4 gal. Clean line Backpack Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (315-A)
- Solo Lawn Sprayers & Accessories