Shop All PA System Speakers
Solis
Bluetooth/Wi-Fi Wireless Stereo Smart Speaker with Chromecast built-in
Mfr # SO-6000
Zoro # G1373987
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Depth (In.) 7.1 in
- Length 5.5 in
- Width 9.5 in
- AC Power Included Yes
Product Information
- Brand Solis
- MFR # SO-6000
- Zoro # G1373987
- Country of Origin China
- Category PA System Speakers
Dimensions
Depth (In.) | 7.1 in |
Length | 5.5 in |
Width | 9.5 in |
Details
Item | Bluetooth/Wi-Fi Wireless Stereo Smart Sp |
Color | Gray |
AC Power Included | Yes |
Description
Bluetooth/Wi-Fi Wireless Stereo Smart Sp
- •Stream Music Wirelessly Using Google Home or Bluetooth
- •Chromecast built-in, choose songs from popular music services
- •Google Play Music, Pandora, Spotify, iHeart Radio
- •Catch up on Current Events with NPR Podcasts
- •Content providers are constantly adding new apps
- •There is no end to the music, online radio stations
- •and podcasts you can enjoy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10?To 60°C (EDS-208A)
- TP-LINK SFP Transceiver Module (SM311LS)
- CUMMINS 4ft Lightning to USB-C Flex Steel Cable (CMN4705)
- PYLE 8 Inch Portable Speaker, PPHP842B (PPHP842B)
- SOLIS Bluetooth/Wi-Fi Wireless Stereo Smart Speaker with Chromecast built-in (SO-7000)
- SOLIS Bluetooth/Wi-Fi Wireless Stereo Smart Speaker with Chromecast built-in (SO-3000)
- PYLE Portable Pa Speaker Amplifier&Mic.Sys. (PWMA1216BM)
- AMPLIVOX SOUND SYSTEMS Bluetooth Audio Portable Buddy with Wired Mic, 50W, Black (S222A)
- LOWELL 6in Speaker Package (ES-62T)
- STANDARD PARTS Standard Parts 240Sw Standard 240Sw Hailer Horn 5 X 7 Hailer-Pa Horn (240SW)
- PYLE 10’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with two wireless mic (PPHP101WMB)
- Solis Two Way Radios & Accessories