Shop All PA System Speakers
Solis
Bluetooth/Wi-Fi Wireless Stereo Smart Speaker with Chromecast built-in
Mfr # SO-3000
Zoro # G1373996
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Depth (In.) 3.7 in
- Length 6.3 in
- Width 11.8 in
- AC Power Included Yes
Product Information
- Brand Solis
- MFR # SO-3000
- Zoro # G1373996
- Country of Origin China
- Category PA System Speakers
Dimensions
Depth (In.) | 3.7 in |
Length | 6.3 in |
Width | 11.8 in |
Details
Item | Bluetooth/Wi-Fi Wireless Stereo Smart Sp |
Color | Gray |
AC Power Included | Yes |
Description
Bluetooth/Wi-Fi Wireless Stereo Smart Sp
- •Listen in High Definition with Amazing Sound
- •Chromecast built in - choose songs from music services
- •Google Play Music, Pandora, Spotify or iHeart Radio
- •Multi-Room Streaming & Wireless Control
- •Aux In
- •Output: 2 x 18W RMS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Wall Mountable Bluetooth Music System wi (JBS-215T2)
- BATTERY CLERK AJC® Yuasa REW45-12 REW 45-12 12V 8Ah Sealed Lead Acid Battery (YUASA-REW45-12 REW 45-12)
- ZORO SELECT Coin Cell, 2430, Lithium, 3V (5HXG8)
- EDGE MEMORY 4Gb Diskgo C2 Usb Flash Drive (PE230784)
- SOLIS Bluetooth/Wi-Fi Wireless Stereo Smart Speaker with Chromecast built-in (SO-6000)
- SOLIS Bluetooth/Wi-Fi Wireless Stereo Smart Speaker with Chromecast built-in (SO-7000)
- PYLE 8" Portable Pa Speaker With Led Lights (PPHP82SM)
- GEMINI Portable Bluetooth Party System (GLS-880)
- LOWELL 8in Speaker Package 2sets (RPAK-810-72)
- WAI WELA Wai Wela WM-4.0 Mini Tank Water Heater; 4 Gallon (WM-4.0-TP)
- JENSEN Bluetooth/Wi-Fi Wireless Smart Speaker (JSB-1000)
- Solis Two Way Radios & Accessories