Shop All Automotive Electrical Parts
Soliddrive
Heat Sink
Mfr # SD1-HS-TI
Zoro # G3925378
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 48 in
- Function Installation
- For Use With SD Series
- Nominal Length 24 in
- Features 2 13/16 O.D., 2 5/16 I.D., Titanium
Product Information
- Brand Soliddrive
- MFR # SD1-HS-TI
- Zoro # G3925378
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Length | 24 in |
Nominal Height | 1 1/2 in |
Details
Function | Installation |
For Use With | SD Series |
Item | Heat Sink |
Features | 2 13/16 O.D., 2 5/16 I.D., Titanium |
Includes | Heat Sink |
Description
Heat Sink, Features 2 13/16 O.D., 2 5/16 I.D., Titanium, Includes Heat Sink, For Use With SD Series, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 1 1/2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 35A (35A)
- FEL-PRO GASKETS OEM OE Replacement (8553 PT)
- EXTREME MAX Extreme Max 5001.5067 Dolly Tray for Wide Motorcycle Scissor Jack (5001.5067)
- AP PRODUCTS BEARING KIT FOR 7000LB AXLE (25580, 25520, 14125A, 14276, SEAL, & PIN) (014-7000)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- SOLIDDRIVE Bracket, SD1-BR16 (SD1-BR16)
- SOLIDDRIVE Power Supply (AC-PS3240)
- SOLIDDRIVE Heat Sink (SD1-HS-CR)
- SOLIDDRIVE Demo Kit (SD-1DESKTOP-250)
- SOLIDDRIVE Heat Sink (SD1-HS-BL)
- PHASETECH Square Grille (CI6X-SG)
- Soliddrive Automotive Electrical