Shop All Automotive Electrical Parts
Soliddrive
Heat Sink
Mfr # SD1-HS-BL
Zoro # G3925448
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 48 in
- Features 2 13/16 O.D., 2 5/16 I.D., Black
- Nominal Height 1 1/2 in
- Function Installation
- For Use With SD Series
Product Information
- Brand Soliddrive
- MFR # SD1-HS-BL
- Zoro # G3925448
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Height | 1 1/2 in |
Nominal Length | 24 in |
Details
Features | 2 13/16 O.D., 2 5/16 I.D., Black |
Item | Heat Sink |
Function | Installation |
For Use With | SD Series |
Includes | Heat Sink |
Description
Heat Sink, Features 2 13/16 O.D., 2 5/16 I.D., Black, Includes Heat Sink, For Use With SD Series, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 1 1/2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Coiled Cable, 2-Way, 4 Gauge, 15 in. (590172)
- CHANNELLOCK Oil Filter/Pvc Plier (215)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5-25/32 In (BT8922)
- AME Whip Hose, OTR, 20 ft., 1/2", Dial Gauge (24861)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- SOLIDDRIVE Heat Sink (SD1-HS-CR)
- SOLIDDRIVE Demo Kit (SD-1DESKTOP-250)
- SOLIDDRIVE Bracket, SD1-BR16 (SD1-BR16)
- SOLIDDRIVE Power Supply (AC-PS3240)
- Q POWER QPower QBGMC1020074DR Dual 10 inch Dual 10 inch Subwoofer Box (QBGMC1020074DR)
- PAC L.O.C.PRO Series 2-Channel High-Power Line-Out Converter with Harness (LP3-2)
- Soliddrive Automotive Electrical