Shop All Automotive Electrical Parts
Soliddrive
Bracket, SD1-BR12
Mfr # SD1-BR12
Zoro # G3924328
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Bracket
- Nominal Height 2 in
- Nominal Length 24 in
- Function Installation
- Nominal Width 48 in
Product Information
- Brand Soliddrive
- MFR # SD1-BR12
- Zoro # G3924328
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Length | 24 in |
Nominal Width | 48 in |
Details
Includes | Installation Bracket |
Function | Installation |
For Use With | SD1 |
Features | 12 in Bracket |
Item | Bracket |
Description
Bracket, Features 12 in Bracket, Includes Installation Bracket, For Use With SD1, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINEYE Monitor, 7.0" Lcd, Color, 4 Pin (M7000B)
- A & I PRODUCTS Lamp Bulb H3 (12V 55W) 1.75" x4" x1.75" (A-1628494M1)
- LUMAPRO Miniature Lamp, 605, 3.0W, G4 1/2, 6.1V, PK10 (605-10PK)
- HI-RUN Truck Inner Tube, 700/750R15/16 (TUN3034)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- SOLIDDRIVE Power Supply (AC-PS3240)
- SOLIDDRIVE Demo Kit (SD-1DESKTOP-250)
- SOLIDDRIVE Heat Sink (SD1-HS-BL)
- SOLIDDRIVE Bracket, SD1-BR16 (SD1-BR16)
- SOLIDDRIVE Heat Sink (SD1-HS-CR)
- URO PARTS Resistor Pack Motor Resistor, 64116923204 (64116923204)
- Soliddrive Automotive Electrical Parts