Shop All Automotive Electrical Parts
Soliddrive
Amplifier, 1-3/8" Nominal H, 5" Nominal L
Mfr # SA202
Zoro # G3941642
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Outside Width 5 in
- Nominal Height 1 3/8 in
- Includes Hardware, Power Adapter
- Wireless No
- Primary Color Black
Product Information
- Brand Soliddrive
- MFR # SA202
- Zoro # G3941642
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Outside Width | 5 in |
Nominal Height | 1 3/8 in |
Nominal Length | 5 in |
Details
Includes | Hardware, Power Adapter |
Wireless | No |
Primary Color | Black |
Number of Channels | 2 |
Item | Amplifier |
Item Primary Material | Plastic |
Output Wattage | 20 W |
For Use With | SoundTube(R) and Other High-Fidelity Speakers |
Frequency Response - Speakers | 20Hz to 20KHz |
Impedance (Ohms) | 4 ohm |
Description
Amplifier, Nominal Length 5 in, Nominal Outside Width 5 in, Nominal Height 1 3/8 in, Output Wattage 20 W, Item Primary Material Plastic, Includes Hardware, Power Adapter, For Use With SoundTube(R) and Other High-Fidelity Speakers, Primary Color Black, 2 Number of Channels, Wireless No, Frequency Response - Speakers 20Hz to 20KHz, Impedance (Ohms) 4 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Battery Terminal Flag, 2/0 ga., Orange, Pos (436320P)
- DURAMAX DURAMAX HIGH MILEAGE 5W20 12/Q CS (950260520001401)
- BOMAR Hatch 10 X 20 White (G81020W)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 7/8 Diameter x 6-1/4 Inch Usable Length (66120)
- SOLIDDRIVE Heat Sink (SD1-HS-BL)
- SOLIDDRIVE Heat Sink (SD1-HS-CR)
- SOLIDDRIVE Demo Kit (SD-1DESKTOP-250)
- SOLIDDRIVE Power Supply (AC-PS3240)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- SOLIDDRIVE Bracket, SD1-BR16 (SD1-BR16)
- EXTREME MAX Extreme Max 5900.5603 Rectangular Aluminum Double Backer - Pack of 24 (5900.5603)
- Soliddrive Automotive Electrical