Shop All Ducting & Venting
Soler & Palau
Y Sheet Metal Adaptor, 6x6x8"
Mfr # SY66-8
Zoro # G8728986
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Inlet Diameter 6"
- Outlet Diameter 8"
Product Information
- Brand Soler & Palau
- MFR # SY66-8
- Zoro # G8728986
- UPC # 812482011678
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 6" |
Inlet Diameter | 6" |
Outlet Diameter | 8" |
Details
Item | Y Sheet Metal Adaptor,6x6x8" |
Description
Y Sheet Metal Adaptor,6x6x8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Pcbfm103S Time Delay Replaces (PCBFM103S)
- TEMPCO T-Stat Bezel (TST-111-102)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50358)
- ALL-FILTERS 16X16X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16162.8 4PK)
- SOLER & PALAU Y Sheet Metal Adaptor, 4" (SY-4)
- SOLER & PALAU Increaser/Reducer, 10-8 (SR10-8)
- SOLER & PALAU Reducer, 315mm-12" (SR315-12)
- SOLER & PALAU Y Sheet Metal Adaptor, 8x8x10" (SY88-10)
- SOLER & PALAU Increaser/Reducer, 6-4 (SR6-4)
- SOLER & PALAU Y Sheet Metal Adaptor, 6" (SY-6)
- DUCTMATE Round Connector Sleeve, 12 in Duct Dia, Metal, 24 GA, 12 in W, 3-1/2" L, 12 in H (GRQS12GA)
- Soler & Palau Ducting, Venting & Accessories