Shop All Bathroom Fans
Soler & Palau
Pc Value 80 cfm Bath Fan, 80 cfm, 4" Duct Dia., 120V/60Hz
Mfr # PCV80
Zoro # G8727391
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V/60Hz
- CFM @ 0.100-In. SP 80
- Watts 24
- Duct Dia. 4"
- Housing Material Robust Steel
Product Information
- Brand Soler & Palau
- MFR # PCV80
- Zoro # G8727391
- UPC # 817418017724
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4" |
Details
Voltage | 120V/60Hz |
CFM @ 0.100-In. SP | 80 |
Watts | 24 |
Housing Material | Robust Steel |
Item | Pc Value 80 cfm Bath Fan |
Description
Pc Value 80 cfm Bath Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (2101-0250-1525)
- SELKIRK Flush Stove Adapter (DSP6FSA-1)
- DAYTON Blower, 15 5/8 In (7C319)
- ALL-FILTERS 25X25X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (25252.11 4PK)
- SOLER & PALAU Motor and Grille Contractor Pack (PCV80F)
- SOLER & PALAU Ceiling Pc Value 50 cfm Bath Fan, 50 cfm, 4" Duct Dia., 120V/60Hz (PCV50)
- SOLER & PALAU Ceiling Pc Recessed Vent Light 80 cfm, 80 cfm, 4" Duct Dia. (PCRL80)
- PANASONIC Fan/Heater Combination, 4In, ZAM, 120 V (FV-0511VH1)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE110S)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (RB80L1)
- GREENHECK 115v Exhuast Fan (SP-B150)
- Soler & Palau Bathroom Fans