Shop All Blower Motors and Parts
Soler & Palau
Motorized Damper with Controller, 6 in
Mfr # MD6-ES24VK
Zoro # G403457439
original price:
$173.99
9% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Normally Closed, Single Blade
- For Use With HVAC Blower
- Color Galvanized Steel
- Overall Length 9 3/4 in
- Agency Compliance ASHRAE 62.2 - 2010/2013, IRC 2012/2015
Product Information
- Brand Soler & Palau
- MFR # MD6-ES24VK
- Zoro # G403457439
- UPC # 817418019742
- Country of Origin China
- Category Blower Motors and Parts
Dimensions
Overall Length | 9 3/4 in |
Dia. (In.) | 6 in |
Width (In.) | 6 in |
Height (In.) | 9 7/8 in |
Flange Width | 3 in |
Rough Opening Width | 5.6 in |
Overall Width | 6 in |
For Nominal Duct Diameter | 6 in |
Rough Opening Length | 5 1/2 in |
Overall Diameter | 6 in |
Overall Height | 9 7/8 in |
Rough Opening Diameter | 5.6 in |
Description
Round Motrzd Damper wController,6 in, For Nominal Duct Diameter 6 in, Damper Application Motorized, Number of Panels 1, Overall Height 9 7/8 in, Overall Length 9 3/4 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 6 in, Blade Material Galvanized Steel, Overall Diameter 6 in, Rough Opening Length 5 1/2 in, Rough Opening Width 5.6 in, Damper Type Dynamic, Nameplate Voltage 24V DC, Rough Opening Diameter 5.6 in, Includes Envirosense Ventilation Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Lube Spin-on (B40153)
- ROBINAIR Cap, 1/4" Outside Dia., 5" L (40570)
- LG Window Air Conditioner, 8000BTU, 115V (LW8022IVSM)
- KING ELECTRIC CB Baseboard Heater 6' 240V 1250W White (6CB2412BW)
- CARRIER Shaft Seal Kit (5F40276)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/5 HP, 208-230V, 1-Phase, 50/60Hz (70021542)
- CARRIER Blower Wheel (LA22RC011)
- EMERSON FLOW CONTROLS Bfk052S 1/4"Odf Bi-Flow Filter Drier (062425)
- DAYTON Replacement Blower Assembly (52H754)
- CARRIER Heater Assembly (52CQ402484)
- DANFOSS Transducer (060G3807)
- Soler & Palau Blower Motors and Parts