Shop All Inline Duct Fans
Soler & Palau
Mixed Flow Duct Fan, 6 In. Dia.
Mfr # KIT-TD150
Zoro # G2191524
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Fits Duct Dia. 6 in
- Voltage 120v
- Hz 60
- Max. Amps 0.54 A
Product Information
- Brand Soler & Palau
- MFR # KIT-TD150
- Zoro # G2191524
- UPC # 812482010459
- Country of Origin United States
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 6 in |
Housing Dia. | 7 7/8 in |
Length | 8 3/8 in |
Inlet and Outlet Dia. | 5 7/8 in |
Flange Width | 1 1/8 in |
Overall Diameter | 7 7/8 in |
Duct Diameter | 6 in |
Overall Width | 5 in |
Overall Height | 5 in |
Description
In-Line Duct Fan, For Fan Type In-Line Duct Fan, Airflow @ 0.000 in SP 293 cfm, Duct Diameter 6 in, Motor Output Power 65 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 7 7/8 in, Overall Height 5 in, Overall Width 5 in, Application General Purpose, High-Efficiency Motor No, Housing Material Thermoplastic, Motor Speed 2,300 RPM, Includes (1) Exterior Termination Louver, (1) Intake Grill, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLDFRONT 14000 BTU 208230V Through the Wall Air Conditioner with 10600 BTU Heater with Remote (WTC14001W)
- TJERNLUND PRODUCTS Register Booster Fan, 75 cfm Air Flow (RB12)
- KING ELECTRIC Sr Accy Application Pipe Trace 66'Tape/Caution Label (SRK03)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-1/2 in x 4-1/2 in x 5/8 in, Elliptical, PK 10 (T180-3-1/2X4-1/2X5/8E-PK10)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (KIT-TD100)
- SOLER & PALAU Inline Centrifugal Fan, 1/4HP, 1Ph, 950rpm (SQB15MH1S)
- SOLER & PALAU Mixed Flow Duct Fan, 12 In. Dia. (TD-315)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (KIT-PV100X)
- SOLER & PALAU Duct Fan Exhaust Kit, 6 In. Dia. (KIT-TD150F)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200S)
- SOLER & PALAU Inline Centrifugal Duct Fan, 10 In. Dia. (PV-250X)
- Soler & Palau Inline Duct Fans