Shop All Inline Duct Fans
Soler & Palau
Mixed Flow Duct Fan, 5 In. Dia.
Mfr # TD-125
Zoro # G2792745
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Fits Duct Dia. 5 in
- Voltage 120v
- Max. Amps 0.32 A
- Hz 60
Product Information
- Brand Soler & Palau
- MFR # TD-125
- Zoro # G2792745
- UPC # 812482010305
- Country of Origin Spain
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 5 in |
Housing Dia. | 6 7/8 in |
Length | 7 3/8 in |
Inlet and Outlet Dia. | 4 7/8 in |
Flange Width | 1 1/8 in |
Overall Width | 4 1/2 in |
Duct Diameter | 5 in |
Overall Height | 4 1/2 in |
Overall Diameter | 7 in |
Description
In-Line Duct Fan, For Fan Type In-Line Duct Fan, Airflow @ 0.000 in SP 197 cfm, Duct Diameter 5 in, Motor Output Power 38 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 7 in, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Application General Purpose, High-Efficiency Motor No, Housing Material Thermoplastic, Motor Speed 2,150 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 104 Degrees F, Speed Controllable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Kit Vlv Gas Nat 34X34 24Vac WHarness (S1-32547851000)
- KRUETER CONTROLS Diaphragm, 2" dia. Actuators (VTD-9422)
- AMERICAN METAL FILTER 14 X 14 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101414)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (KIT-TD150)
- SOLER & PALAU Inline Centrifugal Duct Fan, 12 In. Dia. (PV-315X)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (KIT-TD100)
- SOLER & PALAU Inline Centrifugal Fan, 1/4HP, 1Ph, 950rpm (SQB15MH1S)
- SOLER & PALAU Inline Centrifugal Fan, 1/2HP, 1Ph, 1620rpm (SQD12501AS)
- MVP MASTER RAM SERIES 8" Prime Evo Mixed Flow Inline 120V (8" PRIME EVO)
- Soler & Palau Inline Duct Fans