Shop All Ducting & Venting
This Product is Discontinued
Soler & Palau
Heat Recovery Ventilator, 120V, 113 CFM (Discontinued)
Mfr # TR90
Zoro # G8252876
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Inlet Temp. (Deg. F) 122 Degrees F
- Motor Type Totally Enclosed Motorized Impellers
- Voltage 120 V
- CFM @ 0.300-In. SP 85
- CFM @ 0.100-In. SP 113
Product Information
- Brand Soler & Palau
- MFR # TR90
- Zoro # G8252876
- UPC # 817418014211
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Manufacturers Warranty Length | 10 yr |
Height (In.) | 23 3/4 in |
Width (In.) | 12 1/2 in |
Length (In.) | 22 1/2 in |
Overall Width | 22 1/2 in |
Overall Height | 25 1/2 in |
Overall Length | 12 1/4 in |
Outdoor Air Intake Width | 6 in, 8 in |
Indoor Air Discharge Height | 6 in, 8 in |
Indoor Air Intake Width | 6 in, 8 in |
Outdoor Air Discharge Height | 6 in, 8 in |
Outdoor Air Discharge Width | 6 in, 8 in |
Indoor Air Discharge Width | 6 in, 8 in |
Outdoor Air Intake Height | 6 in, 8 in |
Indoor Air Intake Height | 6 in, 8 in |
Manufacturer Warranty Length | 10 yr Core, 5 yr Unit |
Description
Heat-Recovery Ventilator, Electrical Connection Plug-In, Energy Recovery Wheel Fixed Plate Core, Full Load Current 0.35 A, Full Load Wattage 46 W, Maximum Airflow @ 0.400 in SP 73 cfm, Maximum Heat Exchange Efficiency 76 Percent, Number of Speeds 1, Overall Height 25 1/2 in, Overall Length 12 1/4 in, Overall Width 22 1/2 in, Control Type Low Voltage Remote Switch, Core Type Static Plate, Defrost Type None, Filters Included MERV-8, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.