Shop All Exterior Mount Exhaust Fans
Soler & Palau
Exhaust Fan, Sidewall, 4 In, 164 CFM
Mfr # SWF-100X
Zoro # G8306076
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sidewall Mount
- Fits Duct Dia. (In.) 4 in
- CFM @ 0.100-In. SP 164
- Fan Voltage 115V AC
- Housing Height (In.) 13 1/4 in
Product Information
- Brand Soler & Palau
- MFR # SWF-100X
- Zoro # G8306076
- UPC # 812482010374
- Country of Origin Spain
- Category Exterior Mount Exhaust Fans
Dimensions
Fits Duct Dia. (In.) | 4 in |
Housing Height (In.) | 13 1/4 in |
Housing Width (In.) | 13 1/4 in |
Housing Depth (In.) | 5 7/16 in |
Profile Width Family | Single-Wide |
Overall Height | 13 1/4 in |
Overall Depth | 9 in |
Duct Diameter | 4 in |
Overall Width | 13 1/4 in |
Profile Height Family | High |
Description
Exhaust Fan, Discharge Direction Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Finish Painted Enamel, Housing Material Steel, Includes Backdraft Damper, Exhaust Grille, Maximum Airflow 171 cfm, Exhaust Airflow @ 0.100 in SP 162 cfm, Exhaust Airflow @ 0.000 in SP 171 cfm, Maximum Noise Level 9.1 sones, Noise Level @ 0.100 in SP @ 5 ft 8.7 sones, Maximum Coverage Area 300 sq ft, Number of Speeds 1, Overall Depth 9 in, Overall Height 13 1/4 in, Overall Width 13 1/4 in, Phase 1
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNITEC DESIGN Water Filter 20 Micron, 9-1/2 in. L (OWF20)
- BROWNING Ax31 Gripnotch Browning Belt (AX31)
- DAYTON Motor Bracket (50003)
- BROAN Motor (99080519)
- SOLER & PALAU Exhaust Fan, Sidewall, 8 In, 400 CFM (SWF-200)
- SOLER & PALAU Exhaust Fan, Sidewall, 6 In, 340 CFM (SWF-150X)
- SOLER & PALAU Exhaust Fan, Sidewall, 4 In, 109 CFM (SWF-100)
- SOLER & PALAU Exhaust Fan, Sidewall, 6 In, 224 CFM (SWF-150)
- FANTECH Fan, Wall, 6 In, 1/15 HP (RVF6XL)
- NAUTILUS FAN WALL UTILITY 180CFM (509S)
- FANTECH Wall Mount Exhaust Fan, 6 In Duct, 220 CFM (RVF 6)
- Soler & Palau Exterior Mount Exhaust Fans