Shop All Energy Recovery Ventilators
This Product is Discontinued
Soler & Palau
Energy Recovery Ventilator, 115V, 970 CFM (Discontinued)
Mfr # TRC800-115
Zoro # G9962644
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Static Plate
- Voltage 115 V
- Motor HP 3/4 hp
- CFM @ 0.125-In. SP 945 cfm
- Max. Inlet Temp. (Deg. F) 122 Degrees F
Product Information
- Brand Soler & Palau
- MFR # TRC800-115
- Zoro # G9962644
- UPC # 812482010589
- Country of Origin United States
- Category Energy Recovery Ventilators
Dimensions
Housing Height (In.) | 35 7/8 in |
Housing Length (In.) | 22 1/8 in |
Housing Width (In.) | 49 1/8 in |
Blower Wheel Dia. (In.) | 9 in |
Indoor Air Discharge Height (In.) | 12 in |
Outdoor Air Discharge Width (In.) | 12 in |
Indoor Air Intake Width (In.) | 12 in |
Outdoor Air Intake Width (In.) | 12 in |
Outdoor Air Intake Height (In.) | 12 in |
Indoor Air Discharge Width (In.) | 12 in |
Indoor Air Intake Height (In.) | 12 in |
Outdoor Air Discharge Height (In.) | 12 in |
Overall Length | 54 3/4 in |
Overall Height | 23 3/4 in |
Overall Width | 35 5/8 in |
Blower Wheel Diameter | 9 in |
Indoor Air Intake Width | 12 in |
Outdoor Air Discharge Height | 12 in |
Outdoor Air Discharge Width | 12 in |
Outdoor Air Intake Height | 12 in |
Indoor Air Discharge Height | 12 in |
Indoor Air Discharge Width | 12 in |
Indoor Air Intake Height | 12 in |
Outdoor Air Intake Width | 12 in |
Description
Energy-Recovery Ventilator, Electrical Connection Hardwired, Energy Recovery Wheel Fixed Plate Core, Full Load Current 9 A, Full Load Wattage 1,490 W, Maximum Airflow @ 0.400 in SP 885 cfm, Maximum Heat Exchange Efficiency 71 Percent, Number of Speeds 1, Overall Height 23 3/4 in, Overall Length 54 3/4 in, Overall Width 35 5/8 in, Blower Wheel Diameter 9 in, Defrost Type None, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.