Shop All Bathroom Fans
Soler & Palau
Ceiling Pc Value 50 cfm Bath Fan, 50 cfm, 4" Duct Dia., 120V/60Hz
Mfr # PCV50
Zoro # G8727400
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V/60Hz
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 50
- Watts 60
- Duct Dia. 4"
Product Information
- Brand Soler & Palau
- MFR # PCV50
- Zoro # G8727400
- UPC # 817418017694
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4" |
Width (In.) | 9" |
Height (In.) | 5-3/4" |
Details
Voltage | 120V/60Hz |
Mounting Location | Ceiling |
CFM @ 0.100-In. SP | 50 |
Watts | 60 |
Housing Material | Robust Steel |
Item | Pc Value 50 cfm Bath Fan |
Construction Material | Metal |
Description
Pc Value 50 cfm Bath Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Electric Thermostat (5300-193)
- ALL-FILTERS 20X24X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20242.8 4PK)
- PROJECT PARTNERS Lint Traps, 2 pcs. (70102)
- NAUTILUS FAN WALL UTILITY 180CFM (509S)
- SOLER & PALAU Motor and Grille Contractor Pack (PCV80F)
- SOLER & PALAU Pc Value 80 cfm Bath Fan, 80 cfm, 4" Duct Dia., 120V/60Hz (PCV80)
- SOLER & PALAU Ceiling Pc Recessed Vent Light 80 cfm, 80 cfm, 4" Duct Dia. (PCRL80)
- BROAN Commercial Fan, 120V AC, White Grille (L200E)
- BROAN-NUTONE 50 CFM Housing Bath Exhaust Fan (1667H)
- BROAN-NUTONE Broan-Nutone 678 11.3 x 10.8 in. Broan 50 CFM Combination Bathroom Fan & Light (275743)
- CANARM LTD Canarm Ultra Quiet Ceiling Exhaust Fan - 150 CFM - 0.5 SONES - 120V (CEP150)
- Soler & Palau Bathroom Fans