Shop All Regenerative Blower Inlet Filters
Solberg
T-Style Inlet Vacuum Filter, 1-1/2 In
Mfr # ST-897-150C
Zoro # G5812563
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 1-1/2 (F)NPT
- Outlet (In.) 1-1/2 (F)NPT
- Material Aluminum Head, Polycarbonate Bucket
- Max. Flow (CFM) 80 cfm
Product Information
- Brand Solberg
- MFR # ST-897-150C
- Zoro # G5812563
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Height (In.) | 13 3/8 in |
Dia. (In.) | 7 in |
Overall Height | 13 1/8 in |
Inlet Size | 1 1/2 in |
Outside Diameter | 7 in |
Outlet Size | 1 1/2 in |
Description
T-Style Inlet Vacuum Filter, Outside Diameter 7 in, Connection Style Threaded, Inlet Size 1 1/2 in, Inlet Type NPSC, Outlet Size 1 1/2 in, Outlet Type NPSC, Maximum Air Flow 80 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 2-3/8" (WE20H238)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size (SVHN12-12F)
- GLOBAL 1 3/8" ID Set Screw Collar, Stl, Bo (GSC-137-B)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS121N5T60, Suction Strainer, 60 micron, Outside-In (MF0062092)
- SOLBERG ISO Inlet Vacuum Electroless Nickel, K63, 175 SCFM, 2 Micron Paper Media (WL‐850‐K63EN)
- SOLBERG Vacuum Filter, 5 Micron (CSL-851-250HC)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (CT-897-150C)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- SOLBERG T-Style Inlet Filter, 4 In FNPT, 520 CFM (ST-235P-400C)
- SOLBERG Vacuum Filter, 1 1/4 In, 60 SCFM, Paper Media (CSL-848-125HC)
- SOLBERG ISO Inlet Vacuum Black, NW16, 23 SCFM, 2 Micron Paper Media (WL‐824‐NW16B)
- Solberg Vacuum Pumps & Blowers