Shop All Intake Filters & Silencers
Solberg
Silencer, 3/4 MNPT Out, 35 Max CFM
Mfr # SLCRT075
Zoro # G2326861
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 3/4 (M)NPT
- Max. Flow (CFM) 35 cfm
- Noise Reduction Rating NRR (dB) Up to 30
- Inlet/Outlet (In.) 3/4 (M)NPT
- Temp. Range (F) -15 Degrees to 212 Degrees F
Product Information
- Brand Solberg
- MFR # SLCRT075
- Zoro # G2326861
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Length (In.) | 14 1/2 in |
Dia. (In.) | 2 1/2 in |
Height (In.) | 14 1/2 in |
Nipple Length (In.) | 2 in |
Outlet Size | 3/4 in |
Nipple Length | 2 in |
Outside Diameter | 2.5 in |
Overall Height | 14.5 in |
Details
Outlet (In.) | 3/4 (M)NPT |
Max. Flow (CFM) | 35 cfm |
Noise Reduction Rating NRR (dB) | Up to 30 |
Inlet/Outlet (In.) | 3/4 (M)NPT |
Temp. Range (F) | -15 Degrees to 212 Degrees F |
Housing Material | Carbon Steel |
Design | Silencer Tube |
Item | Inlet/Discharge Silencers |
Filter Media | Sound Absorbent |
For Use With | Air Compressors, Regenerative Blowers |
Maximum Flow Rate | 35 cfm |
Number of Air Outlets | 1 |
Maximum Operating Temperature | 225 Degrees F |
Outlet Type | MNPT |
Connection Style | Screw On |
Description
Item Inlet/Discharge Silencers, Connection Style Screw On, Design Silencer Tube, Housing Material Carbon Steel, Maximum Flow Rate 35 cfm, Maximum Operating Temperature 225 Degrees F, Nipple Length 2 in, Number of Air Outlets 1, Outlet Size 3/4 in, Outlet Type MNPT, Outside Diameter 2.5 in, Overall Height 14.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Base, Cartridge Valve (B10-4-A8T)
- CARLISLE 260XL037 Synchro-Cog Timing Belt (260XL037)
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 3/8 Inch Hose (HSR90-RS6)
- GATES Multi-Speed Belts, 1626V330 (1626V330)
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM (FT-19P-150)
- SOLBERG Filter Silencer, 1 MNPT Out, 35 Max CFM, Paper Media (FS‐14‐100)
- SOLBERG Silencer, 2 MNPT Out, 270 Max CFM (SLCRT200)
- SOLBERG Inlet Filter, 6 Flange Out, 1100 Max CFM (F-275P-600F)
- SOLBERG Inlet Filter, 10 Flange Out, 3300 Max CFM (F-385P-1000F)
- SOLBERG Filter/Silencer, Inlet (PS-04-025)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-275P-400)
- Solberg Intake Filters & Silencers