Shop All Intake Filters & Silencers
Solberg
Silencer, 1 1/4 MNPT Out, 55 Max CFM
Mfr # SLCRT125
Zoro # G3028067
original price:
$140.99
9% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 1 1/4 in (M)NPT
- Max. Flow (CFM) 55 cfm
- Noise Reduction Rating NRR (dB) Up to 30
- Design Silencer Tube
- Dia. (In.) 2 1/2 in
Product Information
- Brand Solberg
- MFR # SLCRT125
- Zoro # G3028067
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 2 1/2 in |
Height (In.) | 14 1/2 in |
Length (In.) | 14 1/2 in |
Nipple Length (In.) | 2 in |
Nipple Length | 2 in |
Overall Height | 14.5 in |
Outlet Size | 1 1/4 in |
Outside Diameter | 2.5 in |
Details
Outlet (In.) | 1 1/4 in (M)NPT |
Max. Flow (CFM) | 55 cfm |
Noise Reduction Rating NRR (dB) | Up to 30 |
Design | Silencer Tube |
Temp. Range (F) | -15 Degrees to 212 Degrees F |
Item | Inlet/Discharge Silencers |
Inlet/Outlet (In.) | 1-1/4 (M)NPT |
For Use With | Air Compressors, Regenerative Blowers |
Filter Media | Sound Absorbent |
Housing Material | Carbon Steel |
Outlet Type | MNPT |
Maximum Operating Temperature | 225 Degrees F |
Number of Air Outlets | 1 |
Maximum Flow Rate | 55 cfm |
Connection Style | Screw On |
Description
Item Inlet/Discharge Silencers, Connection Style Screw On, Design Silencer Tube, Housing Material Carbon Steel, Maximum Flow Rate 55 cfm, Maximum Operating Temperature 225 Degrees F, Nipple Length 2 in, Number of Air Outlets 1, Outlet Size 1 1/4 in, Outlet Type MNPT, Outside Diameter 2.5 in, Overall Height 14.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1.5, SS (MTCL-10-1.5-SS)
- COXREELS Hand Crank Hose Reel 3/4inx50ft 5000PSI (HP1125-5-50)
- SKF SKF 6310 2Z C3, Single Row Ball Bearings (6310 2Z C3)
- DAYTON Ind Link Conveyor Connecting (2YEG5)
- SOLBERG Filter/Silencer Inlet (FS-231P-300)
- SOLBERG Filter Silencer, 1 In MNPT, 35 CFM Max (FS-10-100)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (FT-31P-200)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-31P-200)
- SOLBERG Silencer, 3/4 MNPT Out, 35 Max CFM (SLCRT075)
- SOLBERG Filter Silencer, 3/4 In MNPT, 25 CFM Max (FS-10-075)
- SOLBERG Filter Silencer, 1/2 In MNPT, 10 CFM Max (PS-06-050)
- Solberg Intake Filters & Silencers