Shop All Intake Filters & Silencers
Solberg
Silencer, 1 1/2 MNPT Out, 155 Max CFM
Mfr # SLCRT150
Zoro # G0591796
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 1 1/2 in (M)NPT
- Max. Flow (CFM) 155 cfm
- Noise Reduction Rating NRR (dB) Up to 30
- Housing Material Carbon Steel
- Inlet/Outlet (In.) 1-1/2 (M)NPT
Product Information
- Brand Solberg
- MFR # SLCRT150
- Zoro # G0591796
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Length (In.) | 14 in |
Dia. (In.) | 3 1/8 in |
Nipple Length (In.) | 1 3/4 in |
Height (In.) | 14 in |
Outside Diameter | 2.6 in |
Outlet Size | 1 1/2 in |
Nipple Length | 1.75 in |
Overall Height | 14 in |
Details
Outlet (In.) | 1 1/2 in (M)NPT |
Max. Flow (CFM) | 155 cfm |
Noise Reduction Rating NRR (dB) | Up to 30 |
Housing Material | Carbon Steel |
Inlet/Outlet (In.) | 1-1/2 (M)NPT |
Temp. Range (F) | -15 Degrees to 212 Degrees F |
Item | Inlet/Discharge Silencers |
Design | Silencer Tube |
For Use With | Air Compressors, Regenerative Blowers |
Filter Media | Sound Absorbent |
Maximum Flow Rate | 155 cfm |
Number of Air Outlets | 1 |
Connection Style | Screw On |
Outlet Type | MNPT |
Maximum Operating Temperature | 225 Degrees F |
Description
Item Inlet/Discharge Silencers, Connection Style Screw On, Design Silencer Tube, Housing Material Carbon Steel, Maximum Flow Rate 155 cfm, Maximum Operating Temperature 225 Degrees F, Nipple Length 1.75 in, Number of Air Outlets 1, Outlet Size 1 1/2 in, Outlet Type MNPT, Outside Diameter 2.6 in, Overall Height 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (16 oz.) (YL30-016)
- MOLINE BEARING Pillow Block Brg, 1 15/16in Bore, Cst Iron (19221115)
- DAYTON AC Gearmotor, 390.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVT7)
- NUMATICS Inline 3/4In Npt Pneumatic Flow Control Valve (5FC3)
- SOLBERG Silencer, 4 FNPT Out, 575 Max CFM (SLCR400)
- SOLBERG Inlet Filter, 6 Flange Out, 1100 Max CFM (F-275P-600F)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-231P-200)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (F-19P-100)
- SOLBERG Intake Filter, 12 Flange, 4700 Max CFM (FT-485P-1200F)
- SOLBERG Filter/Silencer, 1.25in (FS-19P-125)
- SOLBERG Intake Filter, 4 Flange, 520 Max CFM (FT-275P-400F)
- Solberg Intake Filters & Silencers