Shop All Intake Filters & Silencers
Solberg
Pleated Filter
Mfr # FT-18P-150
Zoro # G811086405
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design Open
- Housing Material Carbon Steel
- Minimum Operating Temperature -15 Degrees F
- Connection Style Threaded
- Outlet Type MPT
Product Information
- Brand Solberg
- MFR # FT-18P-150
- Zoro # G811086405
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Overall Height | 6.5 in |
Outlet Size | 1 1/2 in |
Outside Diameter | 4.5 in |
Details
Description
Item Pleated Filter, Connection Style Threaded, Design Open, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 80 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 1 1/2 in, Outlet Type MPT, Outside Diameter 4.5 in, Overall Height 6.5 in, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Cable Hose-Hose, ST, 3/16", ID, 1/2"-2" (WB3)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 140A, 3 Phase (ATS22C14S6U)
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- ARO Valve, Alpha Series, A349SD-024-D (A349SD-024-D)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (F-19P-125)
- SOLBERG Inlet Filter, 3/4 MNPT Out, 25 Max CFM (FT-15-075)
- SOLBERG Filter/Silencer, Inlet (PS-02-025)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (F-15-100)
- SOLBERG Filter/Silencer, 1/4 In (FS-04-025)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media (F‐30P‐200)
- SOLBERG Inlet Filter, 6 Flange Out, 1100 Max CFM (F-275P-600F)
- Solberg Intake Filters & Silencers