Shop All Intake Filters & Silencers
Solberg
Pleated Filter
Mfr # FS-376P-600F
Zoro # G611086377
product price: $1,838.99
/ea
Free Shipping & Returns
$1,838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Hood
- Housing Material Carbon Steel
- Minimum Operating Temperature -15 Degrees F
- Maximum Flow Rate 1,100 scfm
- Number of Air Outlets 1
Product Information
- Brand Solberg
- MFR # FS-376P-600F
- Zoro # G611086377
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Overall Height | 22 in |
Outlet Size | 6 in |
Outside Diameter | 22.5 in |
Details
Description
Item Pleated Filter, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 1,100 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 6 in, Outlet Type Flange, Outside Diameter 22.5 in, Overall Height 22 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose Adapter, 1/4", NPTF (259-2082-4)
- CONRADER Safety Valve, Soft Seat, 1/2In, 200 PSI, SS (SRV390-1/2-V-SS-200)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4 in X 1/4 in X 1/4 in, Grade Fh (BRSRX13FH)
- WEATHERHEAD Fitting C5405X12 3/4In Tubex3/4In Pipe (C5405X12)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (F-15-100)
- SOLBERG Filter Silencer, 3/4 In MNPT, 25 CFM Max (FS-10-075)
- SOLBERG Inlet Filter, 10 Flange Out, 3300 Max CFM (F-385P-1000F)
- SOLBERG Filter Silencer, 3/8 In MNPT, 8 CFM Max (FS-06-038)
- SOLBERG Silencer, 4 MNPT Out, 520 Max CFM (FS-275P-400)
- SOLBERG Silencer, 2 MNPT Out, 270 Max CFM (SLCRT200)
- SOLBERG Intake Filter, 12 Flange, 4700 Max CFM (FT-485P-1200F)
- Solberg Compressed Air Treatment