Shop All Intake Filters & Silencers
Solberg
Pleated Filter
Mfr # F-484P-1200F
Zoro # G211086425
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,600.99
Free 30-Day Returns
Key Features
- Housing Material Carbon Steel
- Design Hood
- Outlet Type Flange
- Maximum Flow Rate 4,700 scfm
- Filter Material Paper
Product Information
- Brand Solberg
- MFR # F-484P-1200F
- Zoro # G211086425
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Overall Height | 31 in |
Outlet Size | 12 in |
Outside Diameter | 28.5 in |
Details
Description
Item Pleated Filter, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 4,700 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 12 in, Outlet Type Flange, Outside Diameter 28.5 in, Overall Height 31 in, Overall Length Not Applicable, Overall Width Not Applicable, Series F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-01A)
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT1213A (GT1213A)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (VCJT 3/4)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1340808C)
- SOLBERG Filter/Silencer, Inlet (PS-04-050)
- SOLBERG Filter/Silencer, 3/8 In (FS-04-038)
- SOLBERG Filter Silencer, 3/4 In MNPT, 25 CFM Max (FS-10-075)
- SOLBERG Inlet Filter, 4 MNPT Out, 520 Max CFM (F-235P-400)
- SOLBERG Filter/Silencer Inlet (FS-231P-300)
- SOLBERG Filter/Silencer, 1.25in (FS-19P-125)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (FT-19P-100)
- Solberg Intake Filters & Silencers