Shop All Intake Filters & Silencers
Solberg
Pleated Filter
Mfr # F-14-100
Zoro # G711086406
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Carbon Steel
- Design Hood
- Outside Diameter 6.09 in
- Connection Style Threaded
- Filtration Efficiency 99 %
Product Information
- Brand Solberg
- MFR # F-14-100
- Zoro # G711086406
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Outside Diameter | 6.09 in |
Outlet Size | 1 in |
Overall Height | 4 in |
Details
Description
Item Pleated Filter, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 35 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 1 in, Outlet Type MPT, Outside Diameter 6.09 in, Overall Height 4 in, Overall Length Not Applicable, Overall Width Not Applicable, Series F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936703Q, Return Line, 6 micron (ZX-936703Q)
- WORLDWIDE ELECTRIC WWE, Cast-Iron Helical Bevel Speed Reducer; 182/4TC Input Flange, 20/1. (KAN67-20/1-H-182/4TC)
- CONTINENTAL CONTITECH 3/4" ID x 200 ft. PVC Air Hose 250 PSI YL (PLY07525-200)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FOR 90 (6815-12-12)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-231P-200)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (FT-15-100)
- SOLBERG Intake Filter, 8 Flange, 1800 Max CFM (FT-377P-800F)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (FT-31P-200)
- SOLBERG Silencer, 2 1/2 MNPT Out, 385 Max CFM (SLCRT250)
- SOLBERG Filter/Silencer, Inlet (PS-02-013)
- SOLBERG Pleated Filter (F-234P-300)
- Solberg Intake Filters & Silencers