Shop All Regenerative Blower Mufflers
Solberg
Muffler, 1 1/4 In Fnpt
Mfr # SLCR-125
Zoro # G1789742
original price:
$136.99
10% off
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet/Outlet (In.) 1-1/4 (F)NPT
- Decibel Reduction 5
- Max. Temp. (F) 212 Degrees F
- Length (In.) 12 in
- Dia. (In.) 2 1/2 in
Product Information
- Brand Solberg
- MFR # SLCR-125
- Zoro # G1789742
- Country of Origin United States
- Category Regenerative Blower Mufflers
Dimensions
Length (In.) | 12 in |
Dia. (In.) | 2 1/2 in |
Outside Diameter | 2.5 in |
Outlet Size | 1 in |
Overall Length | 12 in |
Inlet Size | 1 1/4 in |
Description
Regenerative Blower Silencers, Outside Diameter 2.5 in, Connection Style Screw On, Inlet Size 1 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Maximum Air Flow 55 cfm, Compatible Manufacturer Part Number VFC084P-5T, VFC300A-7W, VFC300P-5T, Compatible Grainger Part Number 4Z749, 5Z187, 5Z649, Number of Air Inlets 1, Number of Air Outlets 1, Noise Reduction Rating 5 dB, Maximum Operating Temperature 225 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V3041B2C05, Pressure Line, 6 micron (ZX-V3041B2C05)
- BAILEY Retaining Ring Series Bearing 1 3/16" Id, 2.44" Od, 150556 (150556)
- ZORO SELECT V-Belt Sheave, 1.9 lb, Cast Iron (AK46H)
- BROWNING Split Taper Bushings (H 5/8)
- SOLBERG Muffler, 1 In Fnpt In (SLCR-100)
- SOLBERG Muffler, 2 1/2 In FNPT (SLCR-250)
- SOLBERG Muffler, 3 In Fnpt In (SLCR-300)
- SOLBERG Muffler, 2 In Fnpt In (SLCR-200)
- SOLBERG Muffler, 1 1/2 In Fnpt (SLCR-150)
- ATLANTIC BLOWERS External Silencer 1.5” (AB-40002)
- Solberg Vacuum Pumps & Blowers