Shop All General Purpose Filter
Solberg
Liquid Separator, 80 cfm, 1-1/2 in. NPT
Mfr # STS-150C
Zoro # G0288797
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2" NPT
- NPT Size 1 1/2 in
- Max. Flow 80 cfm
- Drain Port Size 1/4" NPT
- Overall Width 7 in
Product Information
- Brand Solberg
- MFR # STS-150C
- Zoro # G0288797
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Pipe Size | 1-1/2" NPT |
NPT Size | 1 1/2 in |
Drain Port Size | 1/4" NPT |
Overall Width | 7 in |
Overall Height | 13-5/8" |
Bowl Size | 51 oz. |
Outside Diameter | 7 in |
Air Outlet Size | 1 1/2 in |
Air Inlet Size | 1 1/2 in |
Element Size Category | Medium |
Overall Length | 14 1/4 in |
Description
Liquid Separator, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 80 cfm, Maximum Operating Pressure 2 psi, Minimum Operating Temperature -15 Degrees F, Type Inline Vacuum Pump Filter, Outside Diameter 7 in, Overall Length 14 1/4 in, Weight 9 lb, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Bowl Material Polycarbonate, Drain Included Yes, Drain Type Manual, Element Size Category Medium, For Fluid Type Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Foot Bracket for 10mm, CDJ (CJ-L010C)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6009ZE C3)
- SMC Multi-Tube Holder, OD 4 (TM-04)
- SKF SKF 6311-Z, Single Row Ball Bearings (6311-Z)
- SOLBERG Polyurethane Pre-Filter 18/19 (PF18)
- SOLBERG Wire Mesh (30S)
- SOLBERG Wire Mesh (234S)
- SOLBERG Activated Carbon Media 10 Micron, Chemical Adsorption (AC14)
- SOLBERG Wire Mesh (848S)
- SOLBERG Liquid Separator, 40 cfm, 1 in. NPT (STS-100C)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35341-400)
- Solberg General Purpose Filter