Shop All Intake Filters & Silencers
Solberg
Inlet Filter, 6 Flange Out, 1100 Max CFM
Mfr # F-275P-600F
Zoro # G0732112
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 6 Flange
- Max. Flow (CFM) 1,100 cfm
- Filter Rating (Microns) 5 micron
- Filter Media Polyester
- Design Hood
Product Information
- Brand Solberg
- MFR # F-275P-600F
- Zoro # G0732112
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 15 in |
Height (In.) | 15 in |
Dia. (In.) | 16 in |
Outside Diameter | 16 in |
Nipple Length | 5 in |
Outlet Size | 6 in |
Overall Height | 15 in |
Description
Item Filter Silencer, Connection Style Flange, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 1,100 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 5 in, Number of Air Outlets 1, Outlet Size 6 in, Outlet Type Flange, Outside Diameter 16 in, Overall Height 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Brass Muffler 1/4" MPT (MF102)
- GATES Multi-Speed Belts, 1626V513 (1626V513)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Coupler High Flow Set 3/8in-18 NPTF (CH38)
- INGERSOLL-RAND General Purpose Filter, 1/2in. NPT, 22 cfm (FA40IG)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-31P-250)
- SOLBERG Silencer, 2 1/2 MNPT Out, 385 Max CFM (SLCRT250)
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (FT-231P-250)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (FT-31P-200)
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM (F-19P-150)
- SOLBERG Pleated Filter (F-234P-300)
- Solberg Compressed Air Treatment