Shop All Regenerative Blower Inlet Filters
Solberg
Inlet Filter, 5 In MNPT, 800 Max CFM
Mfr # CSL-245P-500
Zoro # G2209505
Free Shipping & Returns
$1,949.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 5 (M)NPT
- Outlet (In.) 5 (M)NPT
- Material Carbon Steel
- Max. Flow (CFM) 800 cfm
Product Information
- Brand Solberg
- MFR # CSL-245P-500
- Zoro # G2209505
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Height (In.) | 28 1/8 in |
Dia. (In.) | 18 1/2 in |
Overall Height | 28 1/8 in |
Outside Diameter | 18 1/2 in |
Inlet Size | 5 in |
Outlet Size | 5 in |
Description
Inlet Vacuum Filter, Outside Diameter 18 1/2 in, Connection Style Threaded, Inlet Size 5 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 5 in, Outlet Type NPT, Outlet Gender Male, Maximum Air Flow 800 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number 2EPT4, 2EPT5, Compatible Grainger Part Number 2EPT4, 2EPT5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-112 (F4B-SCM-112)
- ENERPAC Repair Kit RC15 TRIO, For Hydraulic Rams (RC15NK0)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140707.00)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 16 oz Brush Top Can (13018)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (CT-897-150C)
- SOLBERG Vacuum Filter, 1 In, 35 SCFM, Paper Media (CSL-842-100HC)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL896)
- SOLBERG Vacuum Filter, 3 (F)NPT, 300 Max CFM (CSL-239-300C)
- SOLBERG Vacuum Filter, 5 Micron (CT-235P-300C)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- FUJI ELECTRIC Filter, Inlet (F-89)
- Solberg Vacuum Pumps & Blowers